Motion
12AT3/816AP
Synchronous Timing Belt - AT3, 3 mm Pitch, 816 mm Pitch Length, 12 mm Width, 272 Teeth, Polyurethane Material
Mi Item #12292956
MFR #12AT3/816AP
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 816 mm Pitch Length, 12 mm Width, 272 Teeth, Polyurethane Material
Mi Item #12292956
MFR #12AT3/816AP

Mfr description
12AT3/816AP 12AT3/816AP OPTIBELT ALPHA P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    3 mm
  • Pitch Length
    816 mm

Details

  • Belt Section
    AT3
  • Belt Type
    AT3
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    272
  • Number Of Toothed Sides
    1
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)