Motion
10AT5/255AP
AT5, 5 mm Pitch, 255 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #12292960
MFR #10AT5/255AP
Price$20.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT5, 5 mm Pitch, 255 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #12292960
MFR #10AT5/255AP

Mfr description
10AT5/255AP 10AT5/255AP OPTIBELT ALPHA P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.71/each

Specifications

Dimensions

  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    255 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)