Motion
20AT5/330AP
20AT5/330AP
Mi Item #12292970
MFR #20AT5/330AP
Price$43.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20AT5/330AP
Mi Item #12292970
MFR #20AT5/330AP

Mfr description
20AT5/330AP 20AT5/330AP OPTIBELT ALPHA P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.88/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)