Motion
16AT5/1125AP
16AT5/1125AP
Mi Item #12292976
MFR #16AT5/1125AP
Price$75.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16AT5/1125AP
Mi Item #12292976
MFR #16AT5/1125AP

Mfr description
16AT5/1125AP 16AT5/1125AP OPTIBELT ALPHA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.42/each

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    1125 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)