Motion
12T2.5/250
T2.5, 2.50 mm Pitch, 250 mm Pitch Length, 12 mm Width, Polyurethane Material
MI ITEM #12292984
MFR #12T2.5/250
List Price$23.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T2.5, 2.50 mm Pitch, 250 mm Pitch Length, 12 mm Width, Polyurethane Material
MI ITEM #12292984
MFR #12T2.5/250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.21/each for your price

Overview

Mfr description
12T2.5/250 12T2.5/250 OPTIBELT ALPHA TOR

Specifications

  • Belt Type
    T2.5
  • Pitch
    2.50 mm
  • Overall Width
  • Material
    Polyurethane
  • Pitch Length
    250 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text