Motion
10T5/150
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 10 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292989
MFR #10T5/150
Price$10.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 10 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292989
MFR #10T5/150

Mfr description
10T5/150 10T5/150 OPTIBELT ALPHA TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.78/each

Specifications

Dimensions

  • Belt Width
    10 mm
  • Overall Width  
    10 mm
  • Pitch
    5 mm
  • Pitch Length
    150 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    30
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)