Motion
12T5/150
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 12 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292990
MFR #12T5/150
List Price$13.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 12 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292990
MFR #12T5/150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.84/each for your price

Overview

Mfr description
12T5/150 12T5/150 OPTIBELT ALPHA TORQUE

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    150 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    12 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought