Motion
25T5/150
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 25 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292993
MFR #25T5/150
List Price$25.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 150 mm Pitch Length, 25 mm Width, 30 Teeth, Polyurethane Material
MI ITEM #12292993
MFR #25T5/150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.66/each for your price

Overview

Mfr description
25T5/150 25T5/150 OPTIBELT ALPHA TORQUE

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Pitch Length
    150 mm
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Height
    2.20 mm
  • Belt Section
    T5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text