Motion
10T5/515
Synchronous Timing Belt - T5, 5 mm Pitch, 515 mm Pitch Length, 10 mm Width, 103 Teeth, Polyurethane Material
MI ITEM #12293003
MFR #10T5/515
List Price$14.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 515 mm Pitch Length, 10 mm Width, 103 Teeth, Polyurethane Material
MI ITEM #12293003
MFR #10T5/515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.67/each for your price

Overview

Mfr description
10T5/515 10T5/515 OPTIBELT ALPHA TORQUE

Specifications

  • Belt Type
    T5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    515 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    10 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text