Motion
12T5/515
Synchronous Timing Belt - T5, 5 mm Pitch, 515 mm Pitch Length, 12 mm Width, 103 Teeth, Polyurethane Material
Mi Item #12293004
MFR #12T5/515
Price$20.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T5, 5 mm Pitch, 515 mm Pitch Length, 12 mm Width, 103 Teeth, Polyurethane Material
Mi Item #12293004
MFR #12T5/515

Mfr description
12T5/515 12T5/515 OPTIBELT ALPHA TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.50/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    515 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T5
  • Belt Type
    T5
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    103
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)