Overview
Mfr description
10T10/680 10T10/680 OPTIBELT ALPHA TORQU
Specifications
- Belt TypeT10
- Pitch10 mm
- Overall Width
- MaterialPolyurethane
- Number Of Teeth
- Pitch Length680 mm
- Belt Width10 mm
- Belt/SlabBelt
- Belt SectionT10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data