Motion
50T10/680
Synchronous Timing Belt - T10, 10 mm Pitch, 680 mm Pitch Length, 50 mm Width, 68 Teeth, Polyurethane Material
Mi Item #12293021
MFR #50T10/680
Price$110.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - T10, 10 mm Pitch, 680 mm Pitch Length, 50 mm Width, 68 Teeth, Polyurethane Material
Mi Item #12293021
MFR #50T10/680

Mfr description
50T10/680 50T10/680 OPTIBELT ALPHA TORQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.98/each

Specifications

Dimensions

  • Belt Width
    50 mm
  • Overall Width  
    50 mm
  • Pitch
    10 mm
  • Pitch Length
    680 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    T10
  • Belt Type
    T10
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    68
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)