Motion
6AT3/201
6AT3/201
Mi Item #12293027
MFR #6AT3/201
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6AT3/201
Mi Item #12293027
MFR #6AT3/201

Mfr description
6AT3/201 6AT3/201 OPTIBELT ALPHA TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    201 mm

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)