Motion
10AT3/300
AT3, 3 mm Pitch, 300 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #12293049
MFR #10AT3/300
Price$27.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3, 3 mm Pitch, 300 mm Pitch Length, 10 mm Width, Polyurethane Material
Mi Item #12293049
MFR #10AT3/300

Mfr description
10AT3/300 10AT3/300 OPTIBELT ALPHA TORQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.95/each

Specifications

Dimensions

  • Overall Width  
    10 mm
  • Pitch
    3 mm
  • Pitch Length
    300 mm

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)