1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
16AT3/300
AT3, 3 mm Pitch, 300 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #
12293051
MFR #
16AT3/300
Your Price
$35.75
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 16AT3/300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
16AT3/300
AT3, 3 mm Pitch, 300 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #
12293051
MFR #
16AT3/300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$35.75
/each
(List
$41.11
)
Qty
Add to Cart
Overview
Mfr description
16AT3/300 16AT3/300 OPTIBELT ALPHA TORQU
Specifications
Belt Type
AT3
Pitch
3 mm
Overall Width
16 mm
Material
Polyurethane
Pitch Length
300 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought