Motion
6AT3/351
Synchronous Timing Belt - AT3, 3 mm Pitch, 351 mm Pitch Length, 6 mm Width, 117 Teeth, Polyurethane Material
MI ITEM #12293052
MFR #6AT3/351
Your Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 351 mm Pitch Length, 6 mm Width, 117 Teeth, Polyurethane Material
MI ITEM #12293052
MFR #6AT3/351

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.24/each(List $23.28)

Overview

Mfr description
6AT3/351 6AT3/351 OPTIBELT ALPHA TORQUE

Specifications

  • Belt Type
    AT3
  • Pitch
    3 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    351 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    6 mm
  • Belt/Slab
    Belt
  • Belt Section
    AT3
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text