Motion
6AT3/486
AT3, 16 mm Width, 162 Teeth, Cast Polyurethane Material
Mi Item #12293071
MFR #6AT3/486
Price$28.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3, 16 mm Width, 162 Teeth, Cast Polyurethane Material
Mi Item #12293071
MFR #6AT3/486

Mfr description
6AT3/486 6AT3/486 OPTIBELT ALPHA TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.21/each

Specifications

Dimensions

  • Overall Width  
    16 mm

Details

  • Belt Type
    AT3
  • Material
    Cast Polyurethane
  • Number Of Teeth  
    162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)