Motion
12AT3/501
Synchronous Timing Belt - AT3, 3 mm Pitch, 501 mm Pitch Length, 12 mm Width, 167 Teeth, Polyurethane Material
MI ITEM #12293079
MFR #12AT3/501
List Price$45.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 501 mm Pitch Length, 12 mm Width, 167 Teeth, Polyurethane Material
MI ITEM #12293079
MFR #12AT3/501

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.60/each for your price

Overview

Mfr description
12AT3/501 12AT3/501 OPTIBELT ALPHA TORQU

Specifications

  • Belt Type
    AT3
  • Pitch
    3 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    501 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    12 mm
  • Belt/Slab
    Belt
  • Belt Section
    AT3
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought