Motion
6AT3/549
Synchronous Timing Belt - AT3, 3 mm Pitch, 549 mm Pitch Length, 6 mm Width, 183 Teeth, Polyurethane Material
Mi Item #12293081
MFR #6AT3/549
Price$25.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 549 mm Pitch Length, 6 mm Width, 183 Teeth, Polyurethane Material
Mi Item #12293081
MFR #6AT3/549

Mfr description
6AT3/549 6AT3/549 OPTIBELT ALPHA TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.55/each

Specifications

Dimensions

  • Belt Width
    6 mm
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    549 mm

Details

  • Belt Section
    AT3
  • Belt Type
    AT3
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    183
  • Resistance Features
    Abrasion Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)