1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
10AT3/648
AT3, 3 mm Pitch, 648 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
12293098
MFR #
10AT3/648
List Price
$44.85
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 10AT3/648
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
10AT3/648
AT3, 3 mm Pitch, 648 mm Pitch Length, 10 mm Width, Polyurethane Material
MI ITEM #
12293098
MFR #
10AT3/648
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.85
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
10AT3/648 10AT3/648 OPTIBELT ALPHA TORQU
Specifications
Belt Type
AT3
Pitch
3 mm
Overall Width
10 mm
Material
Polyurethane
Pitch Length
648 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought