Motion
6AT3/816
Synchronous Timing Belt - AT3, 3 mm Pitch, 816 mm Pitch Length, 6 mm Width, 272 Teeth, Polyurethane Material
MI ITEM #12293106
MFR #6AT3/816
List Price$39.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT3, 3 mm Pitch, 816 mm Pitch Length, 6 mm Width, 272 Teeth, Polyurethane Material
MI ITEM #12293106
MFR #6AT3/816

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.92/each for your price

Overview

Mfr description
6AT3/816 6AT3/816 OPTIBELT ALPHA TORQUE

Specifications

  • Belt Type
    AT3
  • Pitch
    3 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    816 mm
  • Operating Temperature Range
    -30 to 80°C / -22 to 176 °F
  • Max Operating Temperature
    80°C / 176 °F
  • Resistance Features
    Chemical Resistant
  • Belt Width
    6 mm
  • Belt/Slab
    Belt
  • Belt Section
    AT3
  • Cord Material
    Steel
  • Maximum Temperature
    80°C / 176 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Sided
    Single Sided
  • Reinforcement Material
    Steel Cord

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text