Motion
12AT5/330
Synchronous Timing Belt - AT5, 5 mm Pitch, 330 mm Pitch Length, 12 mm Width, 66 Teeth, Polyurethane Material
MI ITEM #12293115
MFR #12AT5/330
Price$22.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT5, 5 mm Pitch, 330 mm Pitch Length, 12 mm Width, 66 Teeth, Polyurethane Material
MI ITEM #12293115
MFR #12AT5/330

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.70/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    5 mm
  • Pitch Length
    330 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    66
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided

Overview

Mfr description
12AT5/330 12AT5/330 OPTIBELT ALPHA TORQU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought