Motion
12AT10/580
Synchronous Timing Belt - AT10, 10 mm Pitch, 580 mm Pitch Length, 12 mm Width, 58 Teeth, Polyurethane Material
Mi Item #12293119
MFR #12AT10/580
Price$34.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - AT10, 10 mm Pitch, 580 mm Pitch Length, 12 mm Width, 58 Teeth, Polyurethane Material
Mi Item #12293119
MFR #12AT10/580

Mfr description
12AT10/580 12AT10/580 OPTIBELT ALPHA TOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.52/each

Specifications

Dimensions

  • Belt Width
    12 mm
  • Overall Width  
    12 mm
  • Pitch
    10 mm
  • Pitch Length
    580 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT10
  • Belt Type
    AT10
  • Belt/Slab
    Belt
  • Material
    Polyurethane
  • Number Of Teeth  
    58
  • Number Of Toothed Sides
    1
  • Resistance Features
    Abrasion Resistant
  • Sided
    Single Sided
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)