Motion
12DT5/625
Synchronous Timing Belt - DT5, 5 mm Pitch, 625 mm Pitch Length, 12 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #12293127
MFR #12DT5/625
List Price$39.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Timing Belt - DT5, 5 mm Pitch, 625 mm Pitch Length, 12 mm Width, 125 Teeth, Polyurethane Material
MI ITEM #12293127
MFR #12DT5/625

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$39.57/each for your price

Overview

Mfr description
12DT5/625 12DT5/625 OPTIBELT ALPHA TORQU

Specifications

  • Belt Type
    DT5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Pitch Length
    625 mm
  • Resistance Features
    Abrasion Resistant
  • Belt Width
    12 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    DT5
  • Sided
    Double Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text