Motion
20DT5/625
20DT5/625
Mi Item #12293129
MFR #20DT5/625
Price$59.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20DT5/625
Mi Item #12293129
MFR #20DT5/625

Mfr description
20DT5/625 20DT5/625 OPTIBELT ALPHA TORQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.97/each

Specifications

Dimensions

  • Overall Width  
    20 mm
  • Pitch
    5 mm
  • Pitch Length
    625 mm

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)