Motion
25DT5/625
25DT5/625
Mi Item #12293130
MFR #25DT5/625
Price$68.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25DT5/625
Mi Item #12293130
MFR #25DT5/625

Mfr description
25DT5/625 25DT5/625 OPTIBELT ALPHA TORQU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.76/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    625 mm

Details

  • Belt Type
    DT5
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)