Motion
50AT5K6/2400AFX

OPTIBELT CORPORATION
50AT5K6/2400AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 2400 mm Pitch Length, 50 mm Width, 480 Teeth, Polyurethane Material
MI ITEM #12293171
MFR #50AT5K6/2400AFX
Price$735.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
50AT5K6/2400AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 2400 mm Pitch Length, 50 mm Width, 480 Teeth, Polyurethane Material
MI ITEM #12293171
MFR #50AT5K6/2400AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$735.88/each

Specifications

Dimensions

  • Belt Width
    50 mm
  • Overall Width  
    50 mm
  • Pitch
    5 mm
  • Pitch Length
    2400 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Material
    Polyurethane
  • Number Of Teeth  
    480
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Overview

Mfr description
50AT5K6/2400AFX 50AT5K6/2400AFX OPTIBELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought