1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
25AT5K6/3200AFX
AT5, 5 mm Pitch, 3200 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #
12293197
MFR #
25AT5K6/3200AFX
Price
$971.24
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 25AT5K6/3200AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
25AT5K6/3200AFX
AT5, 5 mm Pitch, 3200 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #
12293197
MFR #
25AT5K6/3200AFX
Mfr description
25AT5K6/3200AFX 25AT5K6/3200AFX OPTIBELT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$971
.24
/each
Add to Cart
Specifications
Dimensions
Overall
Width
25 mm
Pitch
5 mm
Pitch Length
3200 mm
Details
Belt Type
AT5
Material
Polyurethane
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items