Motion
16AT5K6/3400AFX

OPTIBELT CORPORATION
16AT5K6/3400AFX

AT5, 5 mm Pitch, 3400 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #12293200
MFR #16AT5K6/3400AFX
Price$1,026.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
16AT5K6/3400AFX

AT5, 5 mm Pitch, 3400 mm Pitch Length, 16 mm Width, Polyurethane Material
MI ITEM #12293200
MFR #16AT5K6/3400AFX

Mfr description
16AT5K6/3400AFX 16AT5K6/3400AFX OPTIBELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,026.77/each

Specifications

Dimensions

  • Overall Width  
    16 mm
  • Pitch
    5 mm
  • Pitch Length
    3400 mm

Details

  • Belt Type
    AT5
  • Material
    Polyurethane

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)