1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
50AT5K6/6400AFX
50AT5K6/6400AFX
MI ITEM #
12293263
MFR #
50AT5K6/6400AFX
List Price
$1,908.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION 50AT5K6/6400AFX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
50AT5K6/6400AFX
50AT5K6/6400AFX
MI ITEM #
12293263
MFR #
50AT5K6/6400AFX
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,908.88
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
50AT5K6/6400AFX 50AT5K6/6400AFX OPTIBELT
Specifications
Belt Type
AT5
Pitch
5 mm
Overall Width
50 mm
Material
Polyurethane
Pitch Length
6400 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data