Motion
25AT5K6/7000AFX

OPTIBELT CORPORATION
25AT5K6/7000AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 7000 mm Pitch Length, 25 mm Width, 1400 Teeth, Polyurethane Material
MI ITEM #12293273
MFR #25AT5K6/7000AFX
List Price$2,086.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
25AT5K6/7000AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 7000 mm Pitch Length, 25 mm Width, 1400 Teeth, Polyurethane Material
MI ITEM #12293273
MFR #25AT5K6/7000AFX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,086.21/each for your price

Overview

Mfr description
25AT5K6/7000AFX 25AT5K6/7000AFX OPTIBELT

Specifications

  • Belt Type
    AT5
  • Pitch
    5 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    7000 mm
  • Belt Width
    25 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Cord Material
    Steel
  • Fabric Type
    Polyamide
  • Sided
    Single Sided
  • Reinforcement Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text