Motion
32AT5K6/9800AFX

OPTIBELT CORPORATION
32AT5K6/9800AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 9800 mm Pitch Length, 32 mm Width, 1960 Teeth, Polyurethane Material
MI ITEM #12293331
MFR #32AT5K6/9800AFX
Price$3,022.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OPTIBELT CORPORATION
32AT5K6/9800AFX

Synchronous Timing Belt - AT5, 5 mm Pitch, 9800 mm Pitch Length, 32 mm Width, 1960 Teeth, Polyurethane Material
MI ITEM #12293331
MFR #32AT5K6/9800AFX

Mfr description
32AT5K6/9800AFX 32AT5K6/9800AFX OPTIBELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,022.81/each

Specifications

Dimensions

  • Belt Width
    32 mm
  • Overall Width  
    32 mm
  • Pitch
    5 mm
  • Pitch Length
    9800 mm

Details

  • Belt Back Side
    Polyurethane
  • Belt Section
    AT5
  • Belt Type
    AT5
  • Belt/Slab
    Belt
  • Cord Material
    Steel
  • Material
    Polyurethane
  • Number Of Teeth  
    1960
  • Number Of Toothed Sides
    1
  • Reinforcement Material
    Steel
  • Sided
    Single Sided

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)