1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OPTIBELT CORPORATION
XL031-ST
XL, 0.2000 in Pitch, 50000 mm Pitch Length, 8 mm Width, Polyurethane Material
MI ITEM #
12293378
MFR #
XL031-ST
List Price
$19.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
OPTIBELT CORPORATION XL031-ST
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OPTIBELT CORPORATION
XL031-ST
XL, 0.2000 in Pitch, 50000 mm Pitch Length, 8 mm Width, Polyurethane Material
MI ITEM #
12293378
MFR #
XL031-ST
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$19.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
XL031-ST XL031-ST OPTIBELT ALPHA LINEAR
Specifications
Belt Type
XL
Pitch
0.2000 in
Overall Width
8 mm
Material
Polyurethane
Pitch Length
50000 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data