Motion
XL100-ST
XL, 0.2000 in Pitch, 50000 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #12293382
MFR #XL100-ST
Price$62.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XL, 0.2000 in Pitch, 50000 mm Pitch Length, 25 mm Width, Polyurethane Material
Mi Item #12293382
MFR #XL100-ST

Mfr description
XL100-ST XL100-ST OPTIBELT ALPHA LINEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.42/each

Specifications

Dimensions

  • Overall Width  
    25 mm
  • Pitch
    0.2000 in
  • Pitch Length
    50000 mm

Details

  • Belt Type
    XL
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)