Overview
Mfr description
320J2 320J2 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length32 in
- Number Of Ribs2
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number320J2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data