Overview
Mfr description
210J4 210J4 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length21 in
- Number Of Ribs4
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number210J4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data