Motion
473J5
Micro V-Belt - J Belt Section:, 5 Ribs, 47.30 in Overall Length, V-Ribbed
MI ITEM #12293402
MFR #473J5
Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 5 Ribs, 47.30 in Overall Length, V-Ribbed
MI ITEM #12293402
MFR #473J5

Mfr description
473J5 473J5 OPTIBELT RB RIBBED BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.34/each

Specifications

Dimensions

  • Overall Length
    47.30 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    473J5
  • Number Of Ribs
    5
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)