Overview
Mfr description
500J5 500J5 OPTIBELT RB RIBBED BELTS
Specifications
- SectionJ
- Overall Length50 in
- Number Of Ribs5
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number500J5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data