Motion
5M405 SL
5M, 81 Teeth, Chloroprene Material
Mi Item #12293478
MFR #5M405 SL
Price$778.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5M, 81 Teeth, Chloroprene Material
Mi Item #12293478
MFR #5M405 SL

Mfr description
5M405 5M405 OPTIBELT OMEGA SLEEVES TIMIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$778.94/each

Specifications

Details

  • Belt Type
    5M
  • Material
    Chloroprene
  • Number Of Teeth  
    81
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)