Motion
MXL736 SL
MXL, 92 Teeth, Chloroprene Material
Mi Item #12293539
MFR #MXL736 SL
Price$318.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 92 Teeth, Chloroprene Material
Mi Item #12293539
MFR #MXL736 SL

Mfr description
MXL736 MXL736 OPTIBELT ZR SLEEVES TIMING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$318.13/each

Specifications

Details

  • Belt Type
    MXL
  • Material
    Chloroprene
  • Number Of Teeth  
    92
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)