Motion
MXL2776 SL
MXL, 347 Teeth, Chloroprene Material
Mi Item #12293594
MFR #MXL2776 SL
Price$572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXL, 347 Teeth, Chloroprene Material
Mi Item #12293594
MFR #MXL2776 SL

Mfr description
MXL2776 MXL2776 OPTIBELT ZR SLEEVES TIMI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$572.17/each

Specifications

Details

  • Belt Type
    MXL
  • Material
    Chloroprene
  • Number Of Teeth  
    347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)