Motion
T10/680 SL
Metric Timing Belt - 10 mm Pitch, 680 mm Overall Length, 3.5 mm Width, 68 Teeth, Polyurethane Material
MI ITEM #12293910
MFR #T10/680 SL
List Price$744.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric Timing Belt - 10 mm Pitch, 680 mm Overall Length, 3.5 mm Width, 68 Teeth, Polyurethane Material
MI ITEM #12293910
MFR #T10/680 SL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.83/each for your price

Overview

Mfr description
T10/680 T10/680 OPTIBELT ALPHA TORQUE SL

Specifications

  • Belt Type
    Metric Timing Belt
  • Pitch
    10 mm
  • Overall Length
    680 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Steel Wire
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4014486978445

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought