Motion
AT3/201 SL
AT3, 67 Teeth, Polyurethane Material
Mi Item #12293962
MFR #AT3/201 SL
Price$402.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AT3, 67 Teeth, Polyurethane Material
Mi Item #12293962
MFR #AT3/201 SL

Mfr description
AT3/201 AT3/201 OPTIBELT ALPHA TORQUE SL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$402.03/each

Specifications

Details

  • Belt Type
    AT3
  • Material
    Polyurethane
  • Number Of Teeth  
    67
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)