1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MI CONVEYANCE SOLUTIONS
P-03780-20106
Belt in a Box - 4328 P-03780-20106, HI GRIP LONG GROOVE, 20 in x 8ft 10 in
Mi Item #
12294412
MFR #
P-03780-20106
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Lightweight Belting
MI CONVEYANCE SOLUTIONS P-03780-20106
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI CONVEYANCE SOLUTIONS
P-03780-20106
Belt in a Box - 4328 P-03780-20106, HI GRIP LONG GROOVE, 20 in x 8ft 10 in
Mi Item #
12294412
MFR #
P-03780-20106
Mfr description
P-03780-20106: 20" W, HI GRIP LONG GROOV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Length
8 ft 10 in
Belt Width
20 in
Details
Additional Details
CLPR
Base Belt
4328
Product Type
Belt in a Box
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items