Motion
2-SPB 2000 TM
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 2 Strand, 2000 mm Nominal Outside Length, Smooth
MI ITEM #12297537
MFR #2-SPB 2000 TM
Price$867.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric KB Banded V-Belt - SPB, 16 mm Top Width, 2 Strand, 2000 mm Nominal Outside Length, Smooth
MI ITEM #12297537
MFR #2-SPB 2000 TM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$867.49/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2000 mm
  • Top Width Per Strand
    16 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - Polychloroprene
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    SPB

Overview

Mfr description
2-SPB 2000 TM 2-SPB 2000 TM OPTIBELT TRU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought