Motion
QD C650/3 SF
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 6.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #12298107
MFR #QD C650/3 SF
Price$458.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Pulley - C Belt Section, 3 Groove, Bushing Required Bore Size, 6.5000 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
Mi Item #12298107
MFR #QD C650/3 SF

Mfr description
QD C650/3 SF QD C650/3 SF OPTIBELT KS QD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$458.01/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    Bushing Required
  • Outside Diameter  
    6.5000 in

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    SF
  • Material
    Cast Iron
  • Number Of Grooves  
    3
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)