Motion
H17
Split Taper Bushing - H Bushing, 7 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #12298113
MFR #H17
List Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - H Bushing, 7 in Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #12298113
MFR #H17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.33/each for your price

Overview

Mfr description
H17 H17 OPTIBELT LD WITH METRIC BORES H

Specifications

  • Bushing Size
    H
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought