Motion
0972-04

GOJO IND.
0972-04

0972-04
Mi Item #12298441
MFR #0972-04
Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0972-04

0972-04
Mi Item #12298441
MFR #0972-04

Mfr description
0972-04 HAND CLN SUPMAX PUMP BTL .5GAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.90/each

Specifications

Dimensions

  • Case Height
    8.6900 in
  • Case Weight
    19.6 lbs
  • Case Width
    8.8800 in
  • Overall Depth
    14.6900 in
  • Overall Height
    7.8400 in
  • Overall Width
    4.2500 in
  • Weight
    19.6 lbs

Details

  • Product Types
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)