Motion
0979-02

GOJO IND.
0979-02

Supro Max™ Heavy Duty Hand Cleaner - 1 gal, Pump Bottle
Mi Item #12298442
MFR #0979-02
Price$51.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
0979-02

Supro Max™ Heavy Duty Hand Cleaner - 1 gal, Pump Bottle
Mi Item #12298442
MFR #0979-02

Mfr description
0979-02 HAND CLN SUPRO MAX PUMP BTL 1GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.92/each

Specifications

Dimensions

  • Case Height
    11.6300 in
  • Case Weight
    18.44 lbs
  • Case Width
    7.5000 in
  • Container Size
    1 gal (US)
  • Overall Depth
    10.1300 in
  • Overall Height
    9.9600 in
  • Overall Width
    4.7400 in
  • Weight
    18.44 lbs

Details

  • Package Quantity
    2
  • Product Types
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)