Motion
1902-02

GOJO IND.
1902-02

1902-02
Mi Item #12298453
MFR #1902-02
Price$95.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
1902-02

1902-02
Mi Item #12298453
MFR #1902-02

Mfr description
1902-02 HAND SANIT FOAM 1200ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.02/each

Specifications

Dimensions

  • Case Height
    9.7500 in
  • Case Weight
    5.8 lbs
  • Case Width
    5.5000 in
  • Overall Depth
    7.7500 in
  • Overall Height
    8.9500 in
  • Overall Width
    3.6900 in
  • Weight
    5.8 lbs

Details

  • Dispensing Action
    LTX
  • Product Types
    Hand Cleaner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)